Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484TDS
- Zoro # G823430845
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Seat Material
Polyethylene
Seat Width
31 in
Model Name
Sabre Lounge Chair
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484TDS
- Zoro #
- G823430845
- UPC #
- 819085010138
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Model Name
- Sabre Lounge Chair
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Leg Color
- Tide
- Seat Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Assembly
- Assembled
Dimensions
- Seat Depth
- 18 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Seat Height
- 17 in
- Overall Height
- 33 in
- Overall Depth
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.