Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272MS
- Zoro # G023437460
product price:Â
$
392.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Features
Seat Depth
32 in
Assembly
Assembled
Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272MS
- Zoro #
- G023437460
- UPC #
- 819085019865
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Assembly
- Assembled
- Weight Capacity
- 500 lb
- Modular Component Type
- Standalone
- Model Name
- Sync Slim Chair
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Moss
- Item
- Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Width
- 25 in
- Overall Height
- 33 in
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Fits Chest Size
Description
Chair, Leg Color Moss, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.