Lounge Chair
- Mfr # 320BY
- Zoro # G623437624
product price:Â
$
748.99
/ea
Key Features
Includes Arms
No Arms
Leg Color
Burgundy
Overall Height
35 in
Seat Height
26 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320BY
- Zoro #
- G623437624
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Leg Color
- Burgundy
- Item
- Lounge Chair
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Model Name
- Summit Lounge Chair
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Modular Component Type
- Dependent
Dimensions
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.