Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 276OCS
- Zoro # G823435673
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Structural Material
Polyethylene
Accepts Ballast
Ballast Accepted
Ballast Capacity
100 lb
Shape
Square
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 276OCS
- Zoro #
- G823435673
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Ballast Capacity
- 100 lb
- Shape
- Square
- Item
- Chair
- Tabletop Material
- Polyethylene
- Features
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
- Includes Game Top
- No Game Top
- Frame Color
- Overcast
- Assembly
- Partially Assembled
- Tabletop Color
- Overcast
- Standards
- ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Sync Cube
Dimensions
- Overall Width
- 31 in
- Overall Height
- 15 in
- Overall Depth
- 31 in
- Fits Chest Size
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Description
Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.