Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 32SEB
- Zoro # G523435065
product price:Â
$
2,825.99
/ea
Key Features
Overall Depth
30 in
Includes Arms
Arms Included
Model Name
Structured Seating
Seat Depth
30 in
Seat Width
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32SEB
- Zoro #
- G523435065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Overall Width
- 77 in
Details
- Includes Arms
- Arms Included
- Item
- Chair
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Seat Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.