Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272TD
- Zoro # G623436849
product price:Â
$
392.99
/ea
Key Features
Assembly
Assembled
Features
Overall Depth
32 in
Seat Color
Tide
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272TD
- Zoro #
- G623436849
- UPC #
- 819085019926
- Country of Origin
- United States
- Assembly
- Assembled
- Features
- Seat Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Model Name
- Sync Slim Chair
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Tide
- Item
- Chair
- Weight Capacity
- 500 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Overall Width
- 25 in
- Seat Depth
- 32 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.