Chair
- Mfr # 34TDG
- Zoro # G423430863
product price:Â
$
3,167.99
/ea
Key Features
Seat Depth
30 in
Overall Width
77 in
Model Name
Structured Seating
Seat Color
Tide
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34TDG
- Zoro #
- G423430863
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Item
- Chair
- Seat Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Includes Arms
- Arms Included
Dimensions
- Seat Depth
- 30 in
- Overall Width
- 77 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.