Chair
- Mfr # 40SBG
- Zoro # G323435692
product price:Â
$
3,594.99
/ea
Key Features
Overall Width
100 in
Includes Arms
No Arms
Weight Capacity
2,000 lb
Seat Depth
30 in
Model Name
Structured Seating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SBG
- Zoro #
- G323435692
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.