Chair
- Mfr # 45BNG
- Zoro # G823428217
product price:Â
$
4,108.99
/ea
Key Features
Overall Height
36 in
Overall Depth
30 in
Includes Arms
Arms Included
Seat Material
Polyethylene
Weight Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45BNG
- Zoro #
- G823428217
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Arms Included
- Item
- Chair
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.