Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SGS
- Zoro # G923436976
product price:Â
$
861.99
/ea
Key Features
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Accepted
Leg Material
Polyethylene
Seat Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SGS
- Zoro #
- G923436976
- UPC #
- -
- Country of Origin
- United States
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Model Name
- Summit Lounge Chair
- Seat Color
- Stone Gray
- Item
- Lounge Chair
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Leg Color
- Stone Gray
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Modular Component Type
- Dependent
Dimensions
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.