Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320AQS
- Zoro # G523426995
product price:Â
$
861.99
/ea
Key Features
Overall Depth
59 in
Standards
GreenGuard Gold Certified, ISO
Seat Width
59 in
Seat Height
26 in
Modular Component Type
Dependent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320AQS
- Zoro #
- G523426995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Seat Height
- 26 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Overall Height
- 35 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Details
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Lounge Chair
- Modular Component Type
- Dependent
- Includes Arms
- No Arms
- Seat Color
- Aqua
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Aqua
- Model Name
- Summit Lounge Chair
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Accepts Ballast
- Ballast Accepted
Description
Lounge Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.