Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484SEKT
- Zoro # G023433486
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Features
Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Seat Width
22 in
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484SEKT
- Zoro #
- G023433486
- UPC #
- -
- Country of Origin
- United States
- Item
- Crew Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Crew Armless Chair
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Armless Chair
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Seat Color
- Seagrass
- Includes Arms
- No Arms
Dimensions
- Seat Width
- 22 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Overall Height
- 32 in
- Overall Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.