Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484SES
- Zoro # G323437429
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
32 in
Includes Arms
No Arms
Accepts Ballast
Ballast Accepted
Model Name
Sabre Lounge Chair
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96484SES
- Zoro #
- G323437429
- UPC #
- 819085014839
- Country of Origin
- United States
Dimensions
- Overall Depth
- 32 in
- Seat Height
- 17 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Details
- Item
- Chair
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Model Name
- Sabre Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Leg Color
- Seagrass
- Assembly
- Assembled
- Seat Color
- Seagrass
- Modular Component Type
- Standalone
Description
Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.