Chair
- Mfr # 96484TD
- Zoro # G023436371
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Accepted
Overall Depth
32 in
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Leg Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96484TD
- Zoro #
- G023436371
- UPC #
- 819085010206
- Country of Origin
- United States
Dimensions
- Overall Depth
- 32 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Overall Width
- 31 in
- Seat Height
- 17 in
- Seat Width
- 31 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Details
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Leg Color
- Tide
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Model Name
- Sabre Lounge Chair
- Seat Color
- Tide
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Item
- Chair
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.