Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300BNS
- Zoro # G323436361
product price:Â
$
464.99
/ea
Key Features
Weight Capacity
1,000 lb
Includes Mounting Hardware
No Mounting Hardware
Overall Depth
23 in
Standards
GreenGuard Gold Certified, ISO 22196
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300BNS
- Zoro #
- G323436361
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Brown
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Assembly
- Assembled
- Model Name
- Summit Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.