Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484AQKT
- Zoro # G423434311
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Leg Color
Aqua
Includes Arms
Arms Included
Seat Height
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484AQKT
- Zoro #
- G423434311
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Aqua
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Seat Color
- Aqua
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Item
- Crew Chair
- Model Name
- Crew Arm Chair
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Modular Component Type
- Dependent
- Product Type
- Arm Chair
Dimensions
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Overall Height
- 25 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.