Crew Chair
- Mfr # 7484IGKT
- Zoro # G923436990
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Polyethylene
Assembly
Assembled
Includes Arms
Arms Included
Seat Depth
26 in
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7484IGKT
- Zoro #
- G923436990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Overall Height
- 25 in
- Overall Width
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Details
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Modular Component Type
- Dependent
- Product Type
- Arm Chair
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Indigo
- Model Name
- Crew Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
Description
Crew Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.