Crew Chair
- Mfr # 7484SDKT
- Zoro # G723434363
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Product Type
Arm Chair
Accepts Ballast
Ballast Accepted
Features
Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Includes Mounting Hardware
No Mounting Hardware
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484SDKT
- Zoro #
- G723434363
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Arm Chair
- Accepts Ballast
- Ballast Accepted
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Item
- Crew Chair
- Leg Color
- Sand
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Modular Component Type
- Dependent
- Model Name
- Crew Arm Chair
Dimensions
- Seat Height
- 19 in
- Overall Width
- 32 in
- Overall Depth
- 26 in
- Overall Height
- 25 in
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.