Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Delivery Cart
- Mfr # C1716LH
- Zoro # G223435020
product price:Â
$
5,173.99
/ea
Key Features
Overall Width
43 in
Caster Diameter
8 in
Color
Brown
Overall Height
59 in
Pass-Through/Non-Pass-Through
Non-Pass-Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1716LH
- Zoro #
- G223435020
- UPC #
- 819085013627
- Country of Origin
- United States
Dimensions
- Overall Width
- 43 in
- Caster Diameter
- 8 in
- Overall Height
- 59 in
- Overall Depth
- 30 in
Details
- Color
- Brown
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Number of Doors
- 2
- NSF Certified
- No
- Material
- Polyethylene
- Product Type
- Meal Delivery Cart
- Item
- Delivery Cart
- Insulated
- Yes
- Distance Between Rails
- 26 in
- Caster Configuration
- (2) Rigid, (2) Swivel
- Number of Compartments
- 1
- Shell Material
- Polyethylene
Description
Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 30 in, Caster Diameter 8 in, Overall Height 59 in, Product Type Meal Delivery Cart, Color Brown, Distance Between Rails 26 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Overall Width 43 in, NSF Certified No, Caster Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.