Desk
- Mfr # 7603MS
- Zoro # G723437616
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Accepts Ballast
Ballast Not Accepted
Standards
ISO
Structural Material
Polyethylene
Model Name
Endurance(TM) Floor Mount Free Standing Laminate Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7603MS
- Zoro #
- G723437616
- UPC #
- 819085019513
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO
- Structural Material
- Polyethylene
- Item
- Desk
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
- Tabletop Color
- Moss
- Tabletop Material
- Polyethylene
- Frame Color
- Moss
- Support Style
- Bolt to Wall
- Includes Game Top
- No Game Top
- Shape
- Rectangle
Dimensions
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Depth
- 24 in
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.