Desk
- Mfr # 8700SD
- Zoro # G223430193
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Sand
ADA Compliant
ADA Compliant
Shape
Rectangle
Model Name
Endurance(TM) Desk Slim
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700SD
- Zoro #
- G223430193
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Sand
- ADA Compliant
- ADA Compliant
- Item
- Desk
- Shape
- Rectangle
- Model Name
- Endurance(TM) Desk Slim
- Includes Game Top
- No Game Top
- Standards
- ISO
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Tabletop Color
- Sand
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
Dimensions
- Overall Width
- 30 in
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.