Desk
- Mfr # 7605MS
- Zoro # G823434928
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Support Style
Bolt to Wall
Shape
Rectangle
Flammability Standards
CAL 133, UL 94 HB
Tabletop Material
Polyethylene
Model Name
Endurance(TM) Wall Mount Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605MS
- Zoro #
- G823434928
- UPC #
- 819085014587
- Country of Origin
- United States
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Wall Mount Desk
- Assembly
- Partially Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Tabletop Color
- Moss
- Structural Material
- Polyethylene
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Frame Color
- Moss
- Product Type
- Wall-Mount Desk
- Standards
- ISO
Dimensions
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.