Desk
- Mfr # 7605CL
- Zoro # G623437495
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Includes Game Top
No Game Top
Assembly
Partially Assembled
Support Style
Bolt to Wall
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605CL
- Zoro #
- G623437495
- UPC #
- 819085012927
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Support Style
- Bolt to Wall
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Standards
- ISO
- Tabletop Color
- Claylight
- Product Type
- Wall-Mount Desk
- Frame Color
- Claylight
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Shape
- Rectangle
- Model Name
- Endurance(TM) Wall Mount Desk
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Overall Width
- 36 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.