Desk
- Mfr # 7611SD
- Zoro # G223434733
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Includes Game Top
No Game Top
Structural Material
Polyethylene
Overall Height
31 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611SD
- Zoro #
- G223434733
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Sand
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Item
- Desk
- Assembly
- Partially Assembled
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Wall Mount Desk
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Wall-Mount Desk
- Tabletop Color
- Sand
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.