Desk
- Mfr # 8700SE
- Zoro # G323437276
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19 1/2 in
Support Style
Bolt to Wall
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Assembly
Partially Assembled
Frame Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700SE
- Zoro #
- G323437276
- UPC #
- -
- Country of Origin
- United States
- Support Style
- Bolt to Wall
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Seagrass
- Assembly
- Partially Assembled
- Frame Color
- Seagrass
- Item
- Desk
- Standards
- ISO
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Desk Slim
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Shape
- Rectangle
Dimensions
- Overall Depth
- 19 1/2 in
- Overall Height
- 7 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.