Desk
- Mfr # 8700CL
- Zoro # G423437220
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Includes Game Top
No Game Top
Assembly
Partially Assembled
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700CL
- Zoro #
- G423437220
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Color
- Claylight
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Shape
- Rectangle
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO
- Support Style
- Bolt to Wall
- Frame Color
- Claylight
- Model Name
- Endurance(TM) Desk Slim
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.