Desk
- Mfr # 7607SE
- Zoro # G823437004
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Structural Material
Polyethylene
Overall Width
36 in
Assembly
Partially Assembled
Standards
ISO 22196
Tabletop Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7607SE
- Zoro #
- G823437004
- UPC #
- 819085014556
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Tabletop Color
- Seagrass
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Item
- Desk
- Model Name
- Endurance(TM) Freestanding Desk
- Product Type
- Freestanding Desk
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Seagrass
- Shape
- Rectangle
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.