Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610BY
- Zoro # G123436707
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Includes Game Top
No Game Top
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Product Type
Wall-Mount Desk
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610BY
- Zoro #
- G123436707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Tabletop Thickness
- 2 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Includes Game Top
- No Game Top
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Product Type
- Wall-Mount Desk
- Shape
- Rectangle
- Tabletop Color
- Burgundy
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Frame Color
- Burgundy
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Structural Material
- Polyethylene
- Item
- Desk
- Assembly
- Partially Assembled
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.