Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610IG
- Zoro # G123436844
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Tabletop Thickness
2 1/2 in
Tabletop Material
Polyethylene
Product Type
Wall-Mount Desk
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610IG
- Zoro #
- G123436844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 2 1/2 in
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Overall Height
- 25 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Shape
- Rectangle
- Tabletop Color
- Indigo
- Tabletop Material
- Polyethylene
- Item
- Desk
- Product Type
- Wall-Mount Desk
- Structural Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Indigo
- Assembly
- Partially Assembled
- Standards
- ISO 22196
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.