Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610SD
- Zoro # G123434550
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Tabletop Thickness
2 1/2 in
Assembly
Partially Assembled
Overall Depth
20 in
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610SD
- Zoro #
- G123434550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 2 1/2 in
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Overall Height
- 25 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Tabletop Material
- Polyethylene
- Item
- Desk
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Bolt to Wall
- Standards
- ISO 22196
- Frame Color
- Sand
- Tabletop Color
- Sand
- Structural Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Accepts Ballast
- Ballast Not Accepted
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- ADA Compliant
- ADA Compliant
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.