Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610MB
- Zoro # G923431360
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Tabletop Thickness
2 1/2 in
Structural Material
Polyethylene
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Shape
Rectangle
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610MB
- Zoro #
- G923431360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 2 1/2 in
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Overall Height
- 25 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Structural Material
- Polyethylene
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Wall-Mount Desk
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- ADA Compliant
- ADA Compliant
- Frame Color
- Midnight Blue
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Item
- Desk
- Tabletop Material
- Polyethylene
- Tabletop Color
- Midnight Blue
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Bolt to Wall
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.