Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610GY
- Zoro # G323437207
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wall-Mount Desk
Structural Material
Polyethylene
ADA Compliant
ADA Compliant
Overall Depth
20 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610GY
- Zoro #
- G323437207
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Wall-Mount Desk
- Structural Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Support Style
- Bolt to Wall
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Item
- Desk
- Frame Color
- Gray
- Tabletop Color
- Gray
Dimensions
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.