Desk
- Mfr # 7610AQ
- Zoro # G023431178
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Includes Game Top
No Game Top
Overall Height
25 1/2 in
Support Style
Bolt to Wall
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610AQ
- Zoro #
- G023431178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 25 1/2 in
- Tabletop Thickness
- 2 1/2 in
- Overall Depth
- 20 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- ADA Compliant
- ADA Compliant
- Product Type
- Wall-Mount Desk
- Frame Color
- Aqua
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Assembly
- Partially Assembled
- Item
- Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Structural Material
- Polyethylene
- Tabletop Color
- Aqua
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.