Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700TD
- Zoro # G023436036
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Structural Material
Polyethylene
Overall Depth
19 1/2 in
Frame Color
Tide
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700TD
- Zoro #
- G023436036
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Item
- Desk
- Frame Color
- Tide
- Assembly
- Partially Assembled
- Tabletop Color
- Tide
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Desk Slim
Dimensions
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Overall Height
- 7 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.