Desk
- Mfr # 8700GN
- Zoro # G523430473
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Tabletop Material
Polyethylene
Structural Material
Polyethylene
Frame Color
Green
Overall Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700GN
- Zoro #
- G523430473
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Frame Color
- Green
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
- Standards
- ISO
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Green
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Desk Slim
- Shape
- Rectangle
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.