Desk
- Mfr # 8700SB
- Zoro # G023437569
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Support Style
Bolt to Wall
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700SB
- Zoro #
- G023437569
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Item
- Desk
- Support Style
- Bolt to Wall
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Standards
- ISO
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- Frame Color
- Slate Blue
- Model Name
- Endurance(TM) Desk Slim
- ADA Compliant
- ADA Compliant
- Structural Material
- Polyethylene
- Tabletop Color
- Slate Blue
- Shape
- Rectangle
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.