Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700MS
- Zoro # G023437200
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Moss
Includes Game Top
No Game Top
Overall Height
7 1/2 in
Standards
ISO
Support Style
Bolt to Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700MS
- Zoro #
- G023437200
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Moss
- Includes Game Top
- No Game Top
- Standards
- ISO
- Support Style
- Bolt to Wall
- Item
- Desk
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Desk Slim
- Tabletop Material
- Polyethylene
- Tabletop Color
- Moss
- Accepts Ballast
- Ballast Not Accepted
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Shape
- Rectangle
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.