Desk
- Mfr # 8700OC
- Zoro # G023437552
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Accepts Ballast
Ballast Not Accepted
ADA Compliant
ADA Compliant
Tabletop Material
Polyethylene
Support Style
Bolt to Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700OC
- Zoro #
- G023437552
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- ADA Compliant
- ADA Compliant
- Tabletop Material
- Polyethylene
- Support Style
- Bolt to Wall
- Frame Color
- Overcast
- Includes Game Top
- No Game Top
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Standards
- ISO
- Shape
- Rectangle
- Model Name
- Endurance(TM) Desk Slim
- Tabletop Color
- Overcast
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 19 1/2 in
- Overall Height
- 7 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.