Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700IG
- Zoro # G823436793
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Desk Slim
Standards
ISO
Assembly
Partially Assembled
Support Style
Bolt to Wall
Overall Depth
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700IG
- Zoro #
- G823436793
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Desk Slim
- Standards
- ISO
- Assembly
- Partially Assembled
- Support Style
- Bolt to Wall
- Tabletop Color
- Indigo
- Frame Color
- Indigo
- Structural Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Shape
- Rectangle
- Item
- Desk
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
Dimensions
- Overall Depth
- 19 1/2 in
- Overall Height
- 7 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.