Shop OFFICE STAR
See all product information
Create Account
Cherry Finish Visitor's Chair with Freeflex Ember Memory Foam Seat
- Mfr # WD587-9211
- Zoro # G524173843
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25 in
Seat Material
Fabric
Weight Capacity
300 lbs
Seat Height
18.5 in
Seat Depth
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD587-9211
- Zoro #
- G524173843
- UPC #
- 90234635536
- Country of Origin
- Thailand
- Seat Material
- Fabric
- Weight Capacity
- 300 lbs
- Item
- Frame Chair
- Seat Color
- Freeflex Ember
- Frame Color
- Cherry
Dimensions
- Overall Depth
- 25 in
- Seat Height
- 18.5 in
- Seat Depth
- 16.5 in
- Seat Width
- 20.5 in
- Overall Width
- 22.75 in
- Overall Height
- 32.25 in
Description
Rich in tone and traditional charm, the Cherry Finish Visitor’s Chair brings an inviting warmth to any guest or client area. The deep cherry wood frame exudes sophistication, while the cushioned seat and back ensure hours of comfort. Ideal for executive offices, reception areas, and hospitality environments, this chair combines handcrafted durability with timeless design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.