Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301SE
- Zoro # G623427120
product price:Â
$
548.99
/ea
Key Features
Flammability Standards
UL 94 HB
Weight Capacity
1,000 lb
Includes Arms
No Arms
Model Name
Summit Veldura Chair
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301SE
- Zoro #
- G623427120
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Item
- Guest Chair
- Leg Material
- Polyethylene
- Seat Color
- Seagrass
- Leg Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.