Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484MS
- Zoro # G323430314
product price:
$
345.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Standards
GreenGuard Gold Certified, ISO 22196
Weight Capacity
1,000 lb
Product Type
Armless Chair
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484MS
- Zoro #
- G323430314
- UPC #
- 819085015157
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Product Type
- Armless Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Moss
- Leg Material
- Polyethylene
- Model Name
- Crew Armless Chair
- Assembly
- Assembled
- Item
- Crew Chair
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Dimensions
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 32 in
- Overall Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.