Locker
- Mfr # 7300TD
- Zoro # G523437311
product price:Â
$
2,159.99
/ea
Key Features
Number of Shelves
2
Color
Tide
Overall Width
26 in
Locking Mechanism
Combination Lock
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300TD
- Zoro #
- G523437311
- UPC #
- 819085016925
- Country of Origin
- United States
- Number of Shelves
- 2
- Color
- Tide
- Locking Mechanism
- Combination Lock
- Standards
- ISO 22196
- Includes Master Key
- Master Key Included
- Number of Doors
- 1
- Ligature Resistant
- Ligature Resistant
- Number of Storage Compartments
- 3
- Material
- Polyethylene
- Item
- Locker
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Locker
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 26 in
- Overall Depth
- 26 in
- Overall Height
- 78 1/2 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.