Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320CV
- Zoro # G423430948
product price:
$
748.99
/ea
Key Features
Overall Height
35 in
Seat Height
26 in
Standards
GreenGuard Gold Certified, ISO
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320CV
- Zoro #
- G423430948
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Accepts Ballast
- Ballast Accepted
- Item
- Lounge Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Leg Color
- Canvas
- Includes Arms
- No Arms
- Modular Component Type
- Dependent
- Model Name
- Summit Lounge Chair
- Seat Color
- Canvas
- Leg Material
- Polyethylene
Dimensions
- Overall Height
- 35 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.