Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10CLB
- Zoro # G823436618
product price:
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Seat Material
Polyethylene
Seat Color
Claylight
Standards
GreenGuard Gold Certified, ISO
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10CLB
- Zoro #
- G823436618
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Flammability Standards
- UL 94HB
- Includes Arms
- No Arms
- Model Name
- Structured Seating
Dimensions
- Overall Height
- 36 in
- Seat Height
- 36 in
- Overall Width
- 25 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.