Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SG
- Zoro # G923437829
product price:
$
748.99
/ea
Key Features
Overall Depth
59 in
Seat Depth
28 in
Seat Material
Polyethylene
Weight Capacity
1,000 lb
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SG
- Zoro #
- G923437829
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Item
- Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Leg Color
- Stone Gray
- Includes Arms
- No Arms
- Model Name
- Summit Lounge Chair
- Seat Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.