Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321CL
- Zoro # G223437185
product price:Â
$
1,088.99
/ea
Key Features
Seat Depth
28 in
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Flammability Standards
UL 94 HB
Standards
GreenGuard Gold Certified, ISO 22196
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321CL
- Zoro #
- G223437185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Item
- Lounge Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Leg Color
- Claylight
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Lounge Chair
- Accepts Ballast
- Ballast Accepted
Description
Lounge Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.