Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310GY
- Zoro # G823437288
product price:Â
$
381.99
/ea
Key Features
Overall Width
27 in
Flammability Standards
UL 94 HB
Assembly
Assembled
Includes Arms
No Arms
Modular Component Type
Standalone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310GY
- Zoro #
- G823437288
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Gray
- Model Name
- Summit Accent Chair
- Item
- Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Width
- 27 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.