Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321CVS
- Zoro # G023434773
product price:Â
$
1,198.99
/ea
Key Features
Seat Color
Canvas
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Model Name
Summit Veldura Lounge Chair
Seat Depth
28 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321CVS
- Zoro #
- G023434773
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Canvas
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Model Name
- Summit Veldura Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Leg Color
- Canvas
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Item
- Lounge Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.