Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342BGS
- Zoro # G423430566
product price:Â
$
1,235.99
/ea
Key Features
Features
Tabletop Material
Laminate
Accepts Ballast
Ballast Accepted
Overall Width
22 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342BGS
- Zoro #
- G423430566
- UPC #
- -
- Country of Origin
- United States
- Features
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Item
- Low Table
- Structural Material
- Polyethylene
- Model Name
- Summit Side Table
- Frame Color
- Blue/Gray
- Product Type
- Table
- Standards
- ISO
- Assembly
- Partially Assembled
- Tabletop Color
- Blue/Gray
Dimensions
- Overall Width
- 22 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.